{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Protection class | S3 | |
Material of protective toe-cap | Steel | |
Puncture resistance | Steel intermediate sole | |
EU shoe size | 36 | |
anti-static | yes | |
Type of product | Safety shoes |
Article number |
12321-36
Copy |
|
EAN / GTIN |
4035877958303
Copy |
|
Manufacturer number |
12321-36
Copy |
|
Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |