Disc Micrometer, Hardened Steel Disks 250-275mm, Disk=30mm

Article no.: 123-111
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 123-111
EAN / GTIN 4946368013091
Manufacturer number 123-111
L-Number L40010 1274

Description

Description:

This Disc Micrometer enables you to measure hard-to-reach features, offering you the following benefits: Measuring the root tangent length of spur and helical gears. You can measure recessed features that are difficult to reach with a standard micrometer.

Feature:

Digital/Analogue: Analogue
Measuring range: 250 - 275
Graduation: 0.01 mm
Limit value of the measuring deviation J MPE: ±9 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart