Disc Micrometer, Hardened Steel Disks 100-125mm, Disk=30mm

Article no.: 123-105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 123-105
    EAN / GTIN 4946368013039
    Manufacturer number 123-105
    L-Number L40010 2453

    Description

    Description:

    This Disc Micrometer enables you to measure hard-to-reach features, offering you the following benefits: Measuring the root tangent length of spur and helical gears. You can measure recessed features that are difficult to reach with a standard micrometer.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 100 - 125
    Graduation: 0.01 mm
    Limit value of measuring deviation J MPE: ±7 µm
    Scale: Scale drum and sleeve satin chrome-plated, Ø 18 mm
    Measuring force: 5-10
    Inch/metric: metric
    Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart