{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.9 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Norm | Manufacturer’s standard | |
Version | 8×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 48.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | Yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 57 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.45 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122809 5,9 | |
EAN / GTIN | 4045197758859 | |
Manufacturer number | 122809 5,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill Weldon shank DIN 6535 HB 5,9 mm
on request
In stock
4 pieces in stock
£125.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£176.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£149.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£137.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£168.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | yellow | blue | yellow | green | green | green |
Overall length L | 95 | 110 | 116 | 95 | 116 | 95 |
Nominal ⌀ DC | 5.9 | 5.9 | 5.9 | 5.9 | 5.9 | 5.9 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 57 | 70 | 78 | 57 | 78 | 57 |