{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | DLC | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Version | 8×D | |
Type | W | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 64.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 76 mm | |
Overall length L | 114 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in aluminium short-chipping | 0.45 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 122808 7,5 | |
EAN / GTIN | 4045197754097 | |
Manufacturer number | 122808 7,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HA, DLC, ⌀ DC h7: 7,5mm
on request
In stock
4 pieces in stock
£154.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£222.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£219.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£153.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£172.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£121.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | ||
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | ||
Tool material | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | ||
Flute length Lc | 76 mm | 76 mm | 76 mm | 76 mm | ||
recommended maximum drilling depth L2 | 64.8 mm | 64.8 mm | 64.8 mm | 64.8 mm | ||
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |