Solid carbide HPC drill plain shank DIN 6535 HA 1,0-X mm

Article no.: 122760 1,0-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £107.29 / Piece
  • from 10 Piece
    £89.41 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 1.00 mm - 1.55 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 12 mm
Overall length L 55 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122760 1,0-X
EAN / GTIN 4062406075644
Manufacturer number 122760 1,0-X

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
35
Steel < 55 HRC
H
28
INOX < 900 N/mm²
M
30
Ti > 850 N/mm²
S
35
GG(G)
K
70
Uni
 
wet maximum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122765.
Form HE: order with No. 122760 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 122761 and 122762.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA 1,0-X mm

Solid carbide HPC drill plain shank DIN 6535 HA 1,0-X mm

on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
£107.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£89.41
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
£98.21
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£81.84
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
£79.65
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£66.37
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
£106.80
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£89.00
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
from 1  Pieces
£204.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£170.51
plus VAT at the current rate Prices plus delivery costs
⌀ range 1.00 ;1.55 1.00 ;1.55 1.00 ;1.55 1.00 ;1.55 1.00 ;1.40
Semi-Standard yes yes yes yes yes
Number of cutting edges Z 2 2 2 2 2
Coating TiAlN DLC TiN DLC TiAlN
Colour ring green yellow green yellow blue
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 12 12 12 12 15

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart