Quick-release puller 3-arm pattern 160x150mm

Article no.: 1227335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1227335
EAN / GTIN 4036976106428
Manufacturer number 1227335
L-Number L60160 4342

Description

Description:

  • By reversing the legs, this tool can be used as an internal or external puller
  • Upgradeable with hydraulic spindle (see table)
  • Hook red-hot drop-forged
  • Self-supporting hooks with T-profile for a form-fit connection
  • Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
  • Can be used as internal puller by repositioning the hooks
  • Nitrocarburized spindle surface, wear and corrosion resistant
  • spindle remains smooth and clean - no need to grease or oil
  • Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: yes
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 100 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 220 mm
  • Clamping width outer pull-off (max.) [mm]: 160 mm
  • Hook base width at working face c1 [mm]: 30 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 18 mm
  • Hook foot thickness at the point e1 [mm]: 3,5 mm
  • Hook parallel displaceable: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP1
  • Number of arms: 3
  • Pulling force (max.) [t]: 5
  • Quick release lever available: yes
  • REACH registration available: no
  • Reversible arms available: yes
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1/2 x 210
  • Tractive force (max.) [N]: 10,0 N
  • Type of use: internal_and_external_pull-off
  • Usable clamping depth b [mm]: 150 mm
  • VDE certified: no
  • Width across flats [mm: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart