QuickRelease fine-tooth flexible-joint ratchet 3/8″ SBA.4.5° L.300mm

Article no.: 12261010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 12261010
EAN / GTIN 4018754286379
Manufacturer number 12261010
L-Number L60010 6237

Description

Description:

  • Reversible
  • 80 tpi
  • With QuickRelease safety lock
  • With 2-component handle
  • The handle lever can be swiveled up and down by approx. 90°, is latched and locked in the following positions:
· straight
  • · 30° upwards
  • · 60° upwards
  • · 30° downwards
  • ;
    • Release the lock by means of a push button in the grip area
    • For working in confined spaces, with a working angle of only 4.5°
    • FOD-preventive by screwless design
    • DIN 3122/ISO 3315
    • DBGM

    Feature:

    • a: 14,5 mm
    • Alloy: Chrome-Alloy-Steel, chrome-plated
    • External square drive (inch): 3/8″
    • Length [mm): 300 mm
    • Number of teeth: 80
    • Weight: 350 g
    • Width mm (b): 28,2 mm
    • Working angle: 4.5 °

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart