{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Inch nominal ⌀ corresponds to | 15.88 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41.18 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122508 5/8 | |
EAN / GTIN | 4062406126827 | |
Manufacturer number | 122508 5/8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 5/8
on request
In stock
21 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£258.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£258.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | Yes, with 25 bar |
Shank | DIN 6535 HE to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Point angle | 140 degrees | 145 degrees | 140 degrees | 140 degrees | 145 degrees |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Inch nominal ⌀ corresponds to | 15.88 mm | 15,88 mm | 15.88 mm | 15.88 mm | 15.88 mm |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |