GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB 11,3

Article no.: 122436 11,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm or inch) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 11.3 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 3
Point angle 145 degrees
recommended maximum drilling depth L2 38.1 mm
Shank DIN 6535 HB to h6
Through-coolant Yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 1100 N/mm2 0.5 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122436 11,3
EAN / GTIN 4045197793188
Manufacturer number 122436 11,3

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
60
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
40
GG
K
130
GGG
K
80
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

3-flute drill, specially developed for use at very high feed rates. Outstandingly suitable for machines with high installed power and stable machining conditions.
  • Special cutter geometry with stable cutting edges and large clearance at the centre enables very high feed rates.
  • The patented tip is optimised for chip flow and generates low cutting pressure with good chip breakage.
  • With a 145° point angle for low burrs on emerging from through holes.

The sector-leading technology of the chisel point guarantees optimum self-centring behaviour and permits spot drilling on irregular surfaces. 3 guide chamfers guarantee a stable exit from the hole and an exact roundness of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB 11,3

GARANT Master Steel FEED solid carbide drill, Weldon shank DIN 6535 HB 11,3

on request
In stock
13 pieces in stock
£158.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£158.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£71.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£71.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
£71.27
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 3 3 2 2 2
Overall length L 102 mm 102 mm 102 mm 102 mm 102 mm
Shank DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HE to h6
Tolerance nominal ⌀ h7 h7 h7 h7 h7
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm
recommended maximum drilling depth L2 38.1 mm 38.1 mm 38.1 mm 38.1 mm 38.1 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart