{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Nominal ⌀ DC | 18.8 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 50.8 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.38 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122425 18,8 | |
EAN / GTIN | 4045197786401 | |
Manufacturer number | 122425 18,8 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Master Steel SPEED solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 18,8mm
on request
In stock
3 pieces in stock
£366.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
£90.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£229.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£366.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£366.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£149.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£211.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£149.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£211.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Tool material | solid carbide | Solid carbide | solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 79 mm | 65 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm |
Shank ⌀ Ds | 20 mm | 16 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |