Worksite maintenance 360° swivel vice, 150 mm

Article no.: 1224.150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Machinist's vice

Identification numbers & Classifications

Article number 1224.150
EAN / GTIN 3148519276237
Manufacturer number 1224.150
L-Number L60130 8175

Description

Description:

  • Vices made of spheroidal cast iron, breaking load at least 700 N/mm².Large bearing surface of the prismatic guide/movable jaw: bend-free guide ensures the function of the vice even with heavy loads.Replaceable, parallel jaws. High wear resistance, hardness 48/53 HRc.Removable, V-shaped jaws for clamping pipes
  • Hardness 40/46 HRc
  • Adjustment via 2 special screws with backlash adjustment
  • Burnished actuating spindle

Feature:

  • A max [mm]: 200 B [mm]: 95 H [mm]: 205 H1 [mm]: 94 L [mm]: 460 L1[mm]: 154 L2[mm]: 60 L3[mm]: 91 Weight in kilograms: 18,88

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart