1224 - Worksite-maintenance 360° swivel vices

Article no.: 1224.100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 1224.100
    EAN / GTIN 3148519276077
    Manufacturer number 1224.100

    Description

    Description:

    • Vices made of nodular cast iron, breaking load at least 700 N/mm².Large bearing surface of the prismatic guide/movable jaw: bend-free guide ensures the function of the vice even with heavy loads.Replaceable parallel jaws. High wear resistance, hardness 48/53 HRc.Removable, V-shaped jaws for clamping pipes
    • Hardness 40/46 HRc
    • Adjustment via 2 special screws with backlash adjustment
    • Burnished actuating spindle

    Feature:

    • A max [mm]: 125 B [mm]: 63 H [mm]: 164 H1 [mm]: 74 L [mm]: 345 L1[mm]: 104 L2[mm]: 51 L3[mm]: 70 Weight in kilograms: 9,7

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart