{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 18.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 51.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 79 mm | |
Overall length L | 131 mm | |
Shank ⌀ Ds | 20 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122396 18,5 | |
Manufacturer number | 122396 18,5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide high performance drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m7: 18,5mm |
on request
In stock
14 pieces in stock
£173.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£229.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£366.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£149.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£211.72
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HB, AlTiN, ⌀ DC m7: 18,5mm
on request
In stock
19 pieces in stock
£141.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | blue | without | green | green | green | green | blue |
Overall length L | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm | 131 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Point angle | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | m7 | h7 | h7 | h7 | h7 | h7 | m7 |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
recommended maximum drilling depth L2 | 51.3 mm | 51.3 mm | 51.3 mm | 51.3 mm | 51.3 mm | 51.3 mm | 51.3 mm |