{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.7 mm | |
Coating | TiN | |
Tool material | Solid carbide | |
Norm | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122310 7,7 | |
EAN / GTIN | 4045197262073 | |
Manufacturer number | 122310 7,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide high performance drill, plain shank DIN 6535 HA 7,7
on request
In stock
6 pieces in stock
£30.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£30.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£51.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£51.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
£102.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
£88.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiN | TiN | TiN | TiN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 5×D | 3×D |
Colour ring | without | without | green | green | green | green |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 7.7 | 7.7 | 7.7 | 7.7 | 7.7 | 7.7 |
Shank | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 | 140 | 140 | 140 | 180 | 180 |