{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | solid carbide | |
Norm | DIN 6539 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 11.5 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122151 3 | |
EAN / GTIN | 4045197748218 | |
Manufacturer number | 122151 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide jobber drill extra short 3 mm
on request
In stock
575 pieces in stock
£10.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
476 pieces in stock
£7.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
973 pieces in stock
£8.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | TiN |
Norm | DIN 6539 | DIN 6539 | DIN 6539 |
Shank | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 |
Tool material | solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 | 30 | 30 |
Tolerance nominal ⌀ | h7 | h7 | h7 |
Flute length Lc | 16 | 16 | 16 |