MARTOR SECUPRO MARTEGO 1220019 , 1 in single unit box

Article no.: 1220019.17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 1220019.17
EAN / GTIN 4002632802683
Manufacturer number 1220019.17
L-Number L60170 862

Description

Description:

For highest demands. With ceramic blade.
A cutting tool in which function and design go hand in hand? Meet the SECUPRO MARTEGO, our prize winning squeeze-grip safety knife with fully automatic blade retraction. Get used to the word “very” in its presence: it's very safe, very robust, very ergonomic, very versatile, and made to very high standards. It uses a MARTOR ceramic blade that is extremely sharp and long-lasting.
  • Basic material:
    Aluminium
  • Perfect handling
    The advantages of the SECUPRO MARTEGO lie in your hands. The ergonomic squeeze-grip, the soft grip for better handling, the “pre-set” cutting edge; these three factors guarantee an ergonomic experience.
  • Change safely
    When you need to change the blade, you can do so without any additional tools. Press the blade change button and fold the blue lever out all the way to access the blade.
    It's all about aluminium. The powder-coated metal body doesn't only contribute to the SECUPRO MARTEGO’s extraordinary design. It also increases robustness and enables the handle to withstand maximum stress.
  • Blade lock for extra protection
    Your SECUPRO MARTEGO accompanies you on your job at every cut and turn? Glad to hear it. But always press the blue blade lock when you’ve finished cutting! This way the blade cannot make a surprise appearance.
  • 4-cutting edge blade
    The quality blade, with its four sharp edges, can be rotated multiple times. It's worth it! In the meantime, a relatively small cutting depth protects your goods from unnecessary damage.
  • Main cutting materials:
    Cardboard: up to 2-ply
    Tape
    Plastic strapping band
    Slabbing material off a roll

Feature:

  • Handle: Squeeze-grip
  • Handling: Right and left handers
  • Safety technology I: Very high safety (SECUPRO)
  • Safety technology II: Fully automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 9 mm
  • Main cutting materials: Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Tape, PVC, Wrapping, stretch and shrink foil, Layers of foil or paper, Yarn, cord, Bagged goods, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: yes
  • Metal detectable: no
  • Mounted blade: 1792.25
  • Blade exit length (max): 11, 5 mm
  • Optional blade: 92.66, 60092.66, 192.66
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): stainless and acid resistant
  • Blade change without tools: yes
  • Blade change lockable: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart