Blade Micrometer, Hardened Steel Blade 150-175mm, 0,75mm Blade

Article no.: 122-107-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 122-107-10
EAN / GTIN 4946368847375
Manufacturer number 122-107-10
L-Number L40010 13814

Description

Description:

This Blade Micrometer is designed to help you measure hard-to-reach features. It offers the following benefits:
  • Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways a.s.o.
  • Non-rotating spindle.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 150 - 175
    Graduation: 0.01 mm
    Limit value of the measurement deviation J MPE: ±5 µm
    Scale: Scale drum and sleeve satin chrome plated, ø18 mm
    Delivered: Including box, setting standards (2 or 4 pieces), adjustable stop (for models over 1,000 mm range).
    Mass: 20.8
    Inch/metric: metric
    Scope of delivery: Including box, setting standard (from 25 mm), key

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart