{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / 0.004 | |
Number of cutting edges Z | 2 | |
Point angle | 130 degrees | |
recommended maximum drilling depth L2 | 6.3 mm | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 7 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 121220 0,5 | |
EAN / GTIN | 4045197264237 | |
Manufacturer number | 121220 0,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC micro-drill, TiAlN, ⌀ DC +0.004: 0,5mm
on request
In stock
598 pieces in stock
£17.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
£5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£5.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
150 pieces in stock
£7.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 38 mm | 20 mm | 20 mm | 20 mm |
Shank | Parallel shank to h6 | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 |
Shank tolerance | h6 | h7 | h7 | h7 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide |
Tolerance nominal ⌀ | 0 / 0.004 | h7 | h7 | h7 |
Flute length Lc | 7 mm | 3 mm | 3 mm | 3 mm |
Feed f in steel < 1100 N/mm2 | 0.02 mm/rev. | 0.01 mm/rev. | 0.01 mm/rev. | 0.01 mm/rev. |