Flared end fitting 16 Z

Article no.: 1211668
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1211668
    EAN / GTIN 4002805877135
    Manufacturer number 1211668

    Description

    Description:

    • Forged
    • Chrome-vanadium steel, matt chrome-plated
    • With eject-pin for unlocking
    • Matt chrome-plated
    • With locking pin

    Feature:

    • Drive mount, trunnion Ø: 16 mm
    • Belastbarkeit (max.): 34,0 N·m
    • Total width [mm]: 27 mm
    • Total height [mm]: 35,5 mm
    • Contents (number of pieces): 1 pcs.
    • Head width 2 [mm]: 23,5 mm
    • Head height 2 [mm]: 12 mm
    • Net weight [kg]: 0,14 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart