Flared end fitting 16 Z

Article no.: 1211641
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1211641
EAN / GTIN 4002805877128
Manufacturer number 1211641

Description

Description:

  • Forged
  • Chrome-vanadium steel, matt chrome-plated
  • With eject-pin for unlocking
  • Matt chrome-plated
  • With locking pin

Feature:

  • Drive mount, trunnion Ø: 16 mm
  • Belastbarkeit (max.): 13,0
  • Total width [mm]: 27 mm
  • Total height [mm]: 33,5 mm
  • Contents (number of pieces): 1 pcs.
  • Head width 2 [mm]: 19,5 mm
  • Head height 2 [mm]: 10 mm
  • Nominal width [mm]: 27 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart