QuickRelease ratchet, fine tooth 3/8″ SBA.4.5° L.193mm

Article no.: 12111030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 12111030
EAN / GTIN 4018754284313
Manufacturer number 12111030
L-Number L60010 6279

Description

Description:

  • Reversible
  • 80 tpi
  • With QuickRelease safety lock
  • With steel handle
  • For working in confined spaces, with a working angle of only 4.5°
  • FOD-preventive by screwless design
  • DIN 3122/ISO 3315
  • DGBM

Feature:

  • a: 15 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • DIN: DIN 3122/ISO 3316
  • External square drive (inch): 3/8″
  • Length [mm): 193 mm
  • Number of teeth: 80
  • Weight: 272 g
  • Width mm (b): 30 mm
  • Working angle: 4.5 °

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart