Laboratory cutting disc 150x1x20mm A 60 O5 B43 PREMIUM steel/HSS

Article no.: 1211
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 52.70 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 1211
Copy
EAN / GTIN 9003170012119
Copy
Manufacturer number 1211
Copy
L-Number L50140 871
Copy
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM laboratory cutting discs are perfect for dry cutting laboratory samples made of steel and HSS on stationary cutting machines and automatic saw sharpeners. Highest performance values with significantly reduced tool wear characterise this product, which clearly optimises your processes in terms of economy and efficiency.

Feature:

  • Shape: 41N STRAIGHT CUT-OFF WHEEL
  • Grit size: 60
  • Vs /max: 50 m/s
  • Material suitability: HSS, steel
  • Product line: PREMIUM
  • Specification : A 60 O5 B43
  • Dimensions (D x T x H): 150 x 1 x 20 mm
  • Container diameter: 150 mm
  • Thickness: 1 mm
  • Bore: 20 mm
  • Tools for: Stationary cutting machines

Advantage:

  • Maximum performance with significantly reduced tool wear

Application:

  • For use on steel and HSS
  • For dry cutting on stationary machines and automatic saw sharpeners

Recommendation:

  • Fix the workpiece during machining and do not expose the disc to lateral loads
  • Max. Observe the maximum working speed of 63 m/s

Special features:
  • Very high performance values
  • Minimal tool wear
  • Highest economic efficiency

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart