Solid carbide NC spotting drill 90° spiral flutes 20 mm

Article no.: 121020 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 90
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 35 mm
Overall length L 100 mm
Shank ⌀ Ds 20 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 121020 20
EAN / GTIN 4045197038500
Manufacturer number 121020 20

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
180
Steel < 500 N/mm²
P
80
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.

Application:

Point angle 90° for spot drilling and countersinking in one operation when a drill of smaller ⌀ is used afterwards.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart