Solid carbide centre drills A, TiAlN, ⌀ DC k13: 0,5mm

Article no.: 121001 0,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC k13 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k13
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard DIN 333
Type A
Tolerance nominal ⌀ k13
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h6
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 0.5 mm
for workpiece ⌀ < 4 mm
Shank ⌀ Ds 3.15 mm
Shank tolerance h6
Overall length L 20 mm
Feed f in steel < 1100 N/mm2 0.01 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 121001 0,5
EAN / GTIN 4045197594556
Manufacturer number 121001 0,5

Application Table

Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
40
Steel < 55 HRC
H
20
Steel < 60 HRC
H
15
Steel < 67 HRC
H
10
Oil
 
wet maximum
 
dry
 

Description

Version:

Ground from solid carbide bar. Spiral fluted.
For materials up to 62 HRC.
Single-ended!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart