3/8″ Speeder brace L.386,5mm

Article no.: 12100010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 12100010
    EAN / GTIN 4018754012749
    Manufacturer number 12100010
    L-Number L60010 2468

    Description

    Description:

    • Working radius 85 mm
    • DIN 3122/ISO 3315

    Feature:

    • External square drive (inch): 3/8″
    • Length [mm): 386,5 mm
    • Weight: 385 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart