3/8″ QuickRelease speeder brace L.408mm

Article no.: 12100005
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 12100005
EAN / GTIN 4018754285945
Manufacturer number 12100005
L-Number L60010 6183

Description

Description:

  • With steel handle
  • For greater axial power transmission, separate plate handle for attaching
  • Working radius 85 mm
  • DIN 3122/ISO 3315
  • With QuickRelease safety lock
  • Patented

Feature:

  • External square drive (inch): 3/8″
  • Length [mm): 408 mm
  • Weight: 650 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart