Swedish model wrench, 45°, 49 mm

Article no.: 120A.1P1/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 120A.1P1/2
EAN / GTIN 3148517027824
Manufacturer number 120A.1P1/2
L-Number L60130 7237

Description

Description:

  • Body forged from high quality steel
  • Special serration to grip the tube at 3 points

Feature:

  • A max. [″]: 1'1/2
  • A max. [mm]: 49
  • B [mm]: 26
  • E [mm]: 13
  • B [mm]: 430
  • L [mm]: 450
  • max. span [mm]: 59
  • [kg]: 1,450

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart