Cross-handle screwdriver with ball point and lateral drive, for hexagon socket screws

Article no.: 1208.8 150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1208.8 150
EAN / GTIN 7610733256617
Manufacturer number PB 1208.8-150
L-Number L60060 2699

Description

Description:

  • Cross-handle screwdriver, with ball point and side drive
  • for hexagon socket screws
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • cross-handle with side drive, for applying high torques
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length cross drive: 150 mm
  • Blade length side drive: 20 mm
  • Blade length: 125 mm
  • For grub screws M: 16 mm
  • For metal screws M: 10 mm
  • Full length cross-handle: 200 mm
  • Full width cross handle: 117 mm
  • Hexagon socket screw size metric: 8 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart