Cross-handle screwdriver with ball point and lateral drive, for hexagon socket screws

Article no.: 1208.10-200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 1208.10-200
    EAN / GTIN 7610733256624
    Manufacturer number PB 1208.10-200
    L-Number L60060 2700

    Description

    Description:

    • Cross-handle screwdriver, with ball point and side drive
    • for hexagon socket screws
    • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
    • cross-handle with side drive, for applying high torques
    • high-quality materials used, resistant to solvents, oils, acids and salts

    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Blade length cross drive: 200 mm
    • Blade length side drive: 22 mm
    • Blade length: 167 mm
    • For grub screws M: 18-20 mm
    • For metal screws M: 12 mm
    • Full length cross-handle: 245 mm
    • Full width cross handle: 119 mm
    • Hexagon socket screw size metric: 10 mm
    • Profile: for inside hexagon head screws mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart