Fleece sheet 152x229 mm A VERY FINE PREMIUM universal

Article no.: 120774
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive fleece pad

    Identification numbers & Classifications

    Article number 120774
    EAN / GTIN 9003171207743
    Manufacturer number 120774
    L-Number L50140 2206

    Description

    Description:

    The PREMIUM fleece sheets from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece sheets to the surface.

    Feature:

    • Form: VLIES Sheet
    • Specification : A VERY-FINE
    • Dimension (T x H): 152 x 229 mm
    • Thickness: 152 mm
    • Drill hole: 229 mm
    • Grain size: 60
    • Material suitability: Steel;Wood;Plastics / PVC;Stainless steel;Casting materials;Aluminium
    • Product line: PREMIUM
    • Tool for: Hand-operated grinding

    Advantage:

    • Maximum lifetime thanks to 100% impregnation - grain is thus also located inside the abrasive fabric
    • Various specifications enable the cleaning of welding seams all the way up to polishing of surfaces
    • Very flexible design – fabric adapts perfectly to the surfaces

    Application:

    • For cleaning and grinding surfaces using an orbital sander or by hand

    Recommendation:

    • A COARSE / A MEDIUM for cleaning welding seams, removing rust and coatings as well as for light deburring
    • A FINE for grinding lacquer and paint, for cleaning machine components and for finishing
    • A VERY FINE / A ULTRA FINE for finishing any kind of workpiece
    • A GP – GREEN for fast all-round cleaning and finishing

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart