MARTOR SECUNORM PROFI25 MDP 120700 , 1 in single unit box

Article no.: 120700.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Film cutter

    Identification numbers & Classifications

    Article number 120700.02
    EAN / GTIN 4002632920431
    Manufacturer number 120700.02
    L-Number L60170 242

    Description

    Description:

    Professional in every respect. Metal detectable. With stainless steel trapezoid blade.
    Our SECUNORM PROFI25 MDP is aptly named. ″PROFI″ because this safety knife really does behave professionally. Whatever the situation, whatever the cutting material. The ″25″ is in reference to its impressive blade extension of 25 mm, with which even 3-ply cardboard can be cut. And finally, the ″MDP″ tag means that all plastic parts of this knife can be detected by a metal detector.
    • Basic material:
      Aluminium + Metal detectable plastic
    • Metal detectable
      While working, a cutting tool – or parts of it – can sometimes get lost. But only for a short while. Because the plastic that can be detected by a metal detector ensures that you find it again fast.
    • No paint
      You would like to avoid risks in your job, wherever possible? That's understandable. An unpainted handle minimises the risk of contamination of the production process.
      The plastic insert of the SECUNORM PROFI25 MDP is in an aluminium handle. With its robust design, it is predestined for high cutting frequencies and a long life.
    • 2-cutting edge blade
      Before you have to change the quality blade, you can turn it around once. This doubles the usage time of the blade – and reduces the energy you use up. Because your product cuts like new again.
    • Tool-less blade change
      Blade changing is quick to work out. Literally. You just need to slide the metal detectable plastic insert out of the handle and replace the old blade with a new one.
    • Main cutting materials:
      Cardboard: up to 3-ply
      Wrapping, stretch and shrink foil
      Plastic strapping band
      Tape

    Feature:

    • Handle: Single-sided slider
    • Handling: Right and left handers
    • Safety technology I: High safety (SECUNORM)
    • Safety technology II: Automatic blade retraction
    • Ergonomics: Particularly ergonomic
    • Cutting depth (summarized): 21 mm
    • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, PVC, Fleece, Felt, Textile, material
    • Abrasion properties: Very abrasion resistant
    • Holder/eyelet: no
    • Adhesive tape splitter: no
    • Base material: Aluminium + Metal detectable plastic
    • soft grip: no
    • Metal detectable: yes
    • Mounted blade: 199.70
    • Blade exit length (max): 25 mm
    • Optional blade: 160099.70
    • Mounted blade blade shape (knife): Trapezoid blade
    • Mounted blade cutting edges (knife): 2-cutting edge blade
    • Mounted blade stainless (knife): yes
    • Blade change without tools: yes
    • Blade change lockable: yes
    • Possible as promotional item: yes
    • GS mark (text): TÜV-certified

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart