Cross-handle screwdriver for hexagon socket screws

Article no.: 1206.6 80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1206.6 80
EAN / GTIN 7610733287468
Manufacturer number PB 1206.6-80
L-Number L60060 3112

Description

Description:

  • Cross-handle screwdrivers
  • for hexagon socket screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • ergonomically-designed cross-handle, keeps the wrist properly aligned and reduces strain
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length cross drive: 80 mm
  • Blade length: 50 mm
  • For grub screws M: 12-14 mm
  • For metal screws M: 8 mm
  • Full length cross-handle: 125 mm
  • Full width cross handle: 96 mm
  • Hexagon socket screw size metric: 6 mm
  • Profile: for inside hexagon head screws mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart