3/8″ QR Socket extension L.240mm

Article no.: 12011510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 12011510
EAN / GTIN 4018754324620
Manufacturer number 12011510
L-Number L60010 7398

Description

Description:

  • With recessed quick-change QR button
  • DIN 3123 / ISO 3316
  • With ball lock
  • Chrome alloy steel, chrome-plated.

Feature:

  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 17 mm
  • External square drive (inch): 3/8″
  • Gr.: 10
  • Length [mm): 240 mm
  • Square drive inside (inch): 3/8″
  • Weight: 190 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart