3/8″ Extension w.wobble-drive L.125mm

Article no.: 12010008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 12010008
    EAN / GTIN 4018754091126
    Manufacturer number 12010008
    L-Number L60010 912

    Description

    Description:

    • Swivel angle up to 15° to each side
    • max. Load 80 N·m.

    Feature:

    • d: 17 mm
    • External square drive (inch): 3/8″
    • Gr.: 5
    • Length [mm): 125 mm
    • Square drive inside (inch): 3/8″
    • Weight: 104 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart