Contact Element Blade, M2,5x0,45, Blade 1mm, 10mm Length, Carbide

Article no.: 120063D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification numbers & Classifications

Article number 120063D
Manufacturer number 120063D

Description

Description:

Measuring insert Blade, M2,5x0,45
Various measuring inserts
Tungsten carbide, t = 1.0 mm / ∅ 4 mm

Feature:

  • Functions: A: M2,5 x 0,45
  • A: M2,5x0,45mm
  • D: 4mm
  • T: 1mm
  • Inch-Metric: Metric
  • Material: Carbide
  • Type: Blade Point

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart