Polygon drive, metric, drive 9 x 12 mm, diameter 9 mm

Article no.: 12.9
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
    Type of product Ring ratchet plug-in head

    Identification numbers & Classifications

    Article number 12.9
    EAN / GTIN 3148510928609
    Manufacturer number 12.9
    L-Number L60130 5495

    Description

    Description:

    • Pressure switch for controlled and jerk-free release
    • Practical and safe
    • Can be used with one hand
    • Chrome-plated finish

    Feature:

    • A [mm]: 9
    • B [mm]: 20
    • E [mm]: 7.9
    • B [mm]: 15
    • L [mm]: 17.5
    • [g]: 32

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart