Polygon drive, metric, drive 9 x 12 mm, diameter 16 mm

Article no.: 12.16
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
Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 12.16
EAN / GTIN 3148510928951
Manufacturer number 12.16
L-Number L60130 2583

Description

Description:

  • Pressure switch for controlled and jerk-free release
  • Practical and safe
  • Can be used with one hand
  • Chrome-plated finish

Feature:

  • A [mm]: 16
  • B [mm]: 26.5
  • E [mm]: 12.9
  • B [mm]: 15
  • L [mm]: 17.5
  • [g]: 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart