Polygon drive, metric, drive 9 x 12 mm, diameter 14 mm

Article no.: 12.14
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
Type of product Ring ratchet plug-in head

Identification numbers & Classifications

Article number 12.14
EAN / GTIN 3148510928852
Manufacturer number 12.14
L-Number L60130 5498

Description

Description:

  • Pressure switch for controlled and jerk-free release
  • Practical and safe
  • Can be used with one hand
  • Chrome-plated finish

Feature:

  • A [mm]: 14
  • B [mm]: 23.5
  • E [mm]: 12.1
  • B [mm]: 15
  • L [mm]: 17.5
  • [g]: 49

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart