Mini Wire Stripper 100 mm

Article no.: 12 80 100 SB
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 12 80 100 SB
EAN / GTIN 4003773043119
Manufacturer number 12 80 100 SB
L-Number L70010 588

Description

Description:

  • precise stripping, stepwise adjustment to the conductor diameters
  • with wire cutter
  • adjustable length stop from 4.0 - 15.0 mm
  • with locking device
  • for thin copper conductors Ø 0.3 to 1.0 mm

Feature:

  • Stripping capacities (diameter): Ø 0.3 - 1mm
  • AWG: 28 - 18

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart