Automatic Stripping Pliers 175 mm

Article no.: 12 74 180 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 12 74 180 SB
    EAN / GTIN 4003773082323
    Manufacturer number 12 74 180 SB
    L-Number L70010 1777

    Description

    Description:

    • For control and sensor cables / actuator cables, also for stripping flexible feeding and extension cables
    • Automatic adjustment to cables between Ø 4.4 mm and Ø 7.5 mm
    • No damage to the inner conductor or shield braid
    • for oil-resistant, halogen-free control and sensor / actuator cables with multicore cable design
    • suitable for highly flexible TPE-U-pipes, PUR and PVC cable sheathing, rubber leads such as H05 etc.
    • long stripping lengths possible

    Feature:

    Stripping capacities (diameter): Ø 4.4 - 7.5mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart