1 pair of spare clamping jaws for 12 40 200

Article no.: 12 49 02
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
Type of product Cutting pliers

Identification numbers & Classifications

Article number 12 49 02
EAN / GTIN 4003773026686
Manufacturer number 12 49 02
L-Number L70010 236

Description

Description:

  • for single, multiple and fine stranded conductors with plastic or rubber insulation
  • adapts automatically to the respective cable cross-section
  • prevents damage to the conductor
  • cutting depth can be adjusted for different insulation materials
  • with wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm²
  • smoothly operating mechanism
  • stripping blades and clamping jaws easily replaceable
  • low weight

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart