Torque wrench Type 83 ESD 1″ 400-2000 Nm

Article no.: 1196804
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1196804
EAN / GTIN 4002805918166
Manufacturer number 1196804

Description

Description:

  • Use:
  • Controlled tightening and verification of tightening values
  • For use in almost all industrial manufacturing areas
  • Working ranges from 0.8 - 2000 N-m are covered
  • Features:
  • Dial-indicating torque wrench with dual scale and slave pointer
  • 1/4″, 3/8″, 1/2″, 3/4″ or 1″ double square drive with ball lock for controlled right and left tightening
  • Models No. 8301-04 to No. 8304-80: with integrated ratchet-function
  • For controlled screw tightening and torque measurements
  • Display accuracy: +/- 4 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Models 8301-04 to 8301-40: EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Audio-visual signal is standard on models 8303-40 to 8305-20
  • Scope of delivery:
  • Dial-measuring torque wrench type 83
  • Battery (models 8303-40 to 8305-20)
  • Test certificate acc. to DIN EN ISO 6789
  • Delivered in a sturdy black plastic box (no. 8301-04 to 8302-20), otherwise in sturdy cardboard packaging (no. 8303-40 to 8305-20)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1″
  • Drive type/drive: Double square
  • EPA/ESD version: no
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • REACH registration available: no
  • Scale division [lbf ft]: 50 lbf ft
  • Scale division [Nm]: 50 Nm
  • Scale division: 50
  • square drive [metric]: 25 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque range (min./max.) [lbf ft]: 300 lbf ft - 1500 lbf ft
  • Torque range (min./max.) [Nm]: 400 Nm - 2000 Nm
  • Total height [mm]: 138 mm
  • Total length [mm]: 2.040 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart