Torque wrench TSP SLIPPER 1/4″ 1-5 Nm

Article no.: 1196650
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 1196650
    EAN / GTIN 4002805918319
    Manufacturer number 1196650
    L-Number L60160 1410

    Description

    Description:

    • Use:
    • Controlled screw tightening in the most common range of 1 - 10 N·m
    • Ideal for assembly work where controlled tightening with low torque values is required (e.g. electronic hardware sector, precision mechanics etc.)
    • Features:
    • Pre-set production torque wrench - without scale
    • 1/4″ square drive with ball locking device
    • With integrated ratchet-function for controlled clockwise tightening
    • Working accuracy: +/- 6 % tolerance of set torque
    • Acc. to DIN EN ISO 6789, traceable to national standards
    • Precision mechanism slips very noticeably and audibly (″click″) when the pre-set value is achieved - over-tightening is not possible
    • Automatic resetting to the starting position
    • 2 models in the range 1 - 10 N·m
    • Lightweight, but robust and corrosion-resistant construction design
    • Very convenient non-slip rubber handgrip
    • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
    • The pre-setting can be made at the factory or by the user on suitable torque testers
    • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
    • Scope of delivery:
    • Torque wrench Typ TSP SLIPPER
    • Special adjusting key for changing the pre-set torque value
    • Test certificate acc. to DIN EN ISO 6789
    • Delivery in sturdy cardboard packaging

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Quality control
    • Drive square [inch]: 1/4″
    • Drive type/drive: Single square ratchet
    • EPA/ESD version: yes
    • Fixed setting: yes
    • Fuse Output square: Ball lock
    • Precision: +/- 4 %
    • REACH registration available: no
    • Release mechanism: Slip clutch
    • Scale type: without
    • square drive [metric]: 6,3 mm
    • Target groups:
      • Automotive
      • Industrial
      • Military
      • Energy
      • Mechanical
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque (max.) [lbf in]: 10 lbf in
    • Torque (min.) [lbf in]: 45 lbf in
    • Torque range (min./max.) [Nm]: 1 Nm - 5 Nm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart