{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting range with one cutter | 18 mm - 80 mm | |
Centre drill ⌀ | 5 mm | |
Shank ⌀ | 10 mm | |
Type of product | Circle cutter |
Article number | 119500 LILIPUT | |
EAN / GTIN | 4033591019201 | |
Manufacturer number | 21 010 000 |