Carbide core drill Depth of cut 35 mm 65 mm

Article no.: 119000 65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 65 mm
    Tool material Carbide
    Colour ring without
    Type of product Hole saw

    Identification numbers & Classifications

    Article number 119000 65
    EAN / GTIN 4014586240527
    Manufacturer number 63127139019

    Application Table

    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
    Overall length: 77 mm for all cutter sizes.

    Suitable for:

    FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

    Supplied with:

    Without centring pin.

    Note:

    For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
    The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Carbide core drill Depth of cut 35 mm 65 mm

    Carbide core drill Depth of cut 35 mm 65 mm

    on request
    In stock
    17 pieces in stock
    £91.03
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    111 pieces in stock
    £99.37
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    34 pieces in stock
    £170.56
    plus VAT at the current rate Prices plus delivery costs
    ⌀ tolerance −0.05 / 0.1 −0.05 / 0.1
    Colour ring without without without
    Length L 8 60
    Nominal ⌀ DC 65 65 65
    Tool material Carbide Carbide Carbide
    Shank ⌀ 13 13
    Type of product Hole saw Hole saw Hole saw

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart