Sheet Metal Micrometer Graduated Dial 0-25mm, 50mm Throat

Article no.: 119-202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 119-202
EAN / GTIN 4946368012032
Manufacturer number 119-202
L-Number L40010 1357

Description

Description:

This Sheet Metal Micrometer comes with a graduated dial. It offers you the following features: A deep frame that enables you to measure the thickness of sheet material. Easy-to-read graduated dial.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.01 mm
Limit value of the measurement deviation J MPE: ±4 µm
Inch/metric: metric
Scope of delivery: Incl. box

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart