Heavy-duty hook and pin wrench, 220 - 324 mm

Article no.: 119.3/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 119.3/4
EAN / GTIN 3148511342602
Manufacturer number 119.3/4
L-Number L60130 1843

Description

Description:

  • For nuts with side slot it replaces a wide range of conventional spanners due to
  • 11 adjustable spanner widths
  • Hook: forged and hardened for greater hardness
  • chrome-plated, satin finish

Feature:

  • d [mm]: 220 - 324
  • E [mm]: 32
  • E1 [mm]: 20
  • B [mm]: 650
  • L [mm]: 635
  • [g]: 5900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart