Carbide core drill set

Article no.: 118824
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Carbide
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 118824
EAN / GTIN 4045197515025
Manufacturer number 118824

Application Table

Aluminium (short chipping)
N
80
Alu > 10% Si
N
75
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
20
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
GG
K
20
GGG
K
15
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Supplied with:

1 ejector pin, box.
Set with 1 each carbide core drill No. 118780 size 14 / 16 / 18 / 20 / 22 / 26 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill set

Carbide core drill set

on request
In stock
4 pieces in stock
£258.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
£209.96
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiAlN
Colour ring without without
Tool material Carbide HSS
Type of product Hole saw Hole saw

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart