Stepped drill HSS MF mm

Article no.: 118324 MF
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Cutter ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS
Standard Manufacturer’s standard
Shank Three drive flats shank
Step height 4 mm
Overall length 94 mm
Shank ⌀ 12 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118324 MF
EAN / GTIN 4067263124689
Manufacturer number 118324 MF

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
Oil
 
wet maximum
 
dry
 

Description

Version:

With cylindrical spotting drill, ⌀ figures shown in the flute. Three drive flats on the shank.
Stepped drill with spiral flutes for optimum chip evacuation and high-performance coating for high wear resistance.
Size MF combination stepped drill (core holes and through holes) for metric fine threads (to DIN 60423) M12×1.5; M16×1.5; M20×1.5; M25×1.5; M32×1.5; M40×1.5

Application:

Drilling and deburring, maximum material thickness = step height (see table).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart